
Extra Long Workbench w/ Shop Top Safety Edge, 144inW x 30inD, Gray
Mfr # 488020
Zoro # G811892341
product price:Â $919.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Color
Gray
Workbench/Table Assembly
Unassembled
Width
144 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
488020
Zoro #
G811892341
UPC #
-
Country of Origin
China
Dimensions
Width
144 in
Depth
30 in
Height
34-1/4 in
Details
Color
Gray
Item
Assembly Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
This workbench is an answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4in thick top that is warp-resistant, durable and long lasting. The stringer braced heavy duty steel legs guarantee rigidity and stability. The pedestals are 15-3/4inW x 20inD. The shop top is made of high density hard lumber core that is surrounded with a 62 lbs density custom resin board. The 144inW workbench has two 72inW tops. It is ideal for shipping, assembly and maintenance jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.