Zoro Homepage

Extra Long Workbench w/ Steel Square Edge Top & Power Riser, 96inWx30inD, Gray

  • Mfr # 706436A

  • Zoro # G011835582


product price: $1,258.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Gray
Depth
30 in
Material
Steel
Width
96 in
Height
27-7/8 to 35-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706436A
Zoro #
G011835582
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
30 in
Width
96 in
Height
27-7/8 to 35-7/8 in

Details

Color
Gray
Item
Assembly Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This workbench offers a spacious 8ft work surface that is designed for practicality and reliability. Durable 12-Ga steel top with 2in backstop is supported by three 13 ga steel adjustable legs with double electrical knock-outs. The height is adjustable from 27-7/8in to 35-7/8in in 1-1/2in increments. It also includes a stringer and 15inD lower shelf with 2in backstop. Workbench Power Riser adds space to any workbench. This 15inD x 18inH pre-wired power riser includes six outlets with circuit breaker, pilot light, 8ft cord and plug. No electrician required for set up. It requires a power supply of 15A, 115V. Its steel exterior has a powder coat finish. 10-1/2inD x 12inH. 2in high backstop prevents items from falling. The mounting holes allow easy workbench installation. The workbench has a gray powder coat finish. This workbench is easy to assemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.