Zoro Homepage

Extra Putty Shelf For All Steel Bookcase Putty

  • Mfr # 277443PY

  • Zoro # G608591778


product price: $62.15
/ea

Key Features

Depth
11 in
Height
1 in
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277443PY
Zoro #
G608591778
UPC #
707022119528
Country of Origin
China

Dimensions

Depth
11 in
Height
1 in
Width
33 in

Details

Item
Bookcase Shelf
Color
Gray

Description

Extra Shelf For All Steel Bookcase PuttyAdd additional shelves to meet your storage needs. Shelves adjust easily without removing or adjusting other shelves. Heavy gauge double steel that is for long lasting strength and durability. Durable powder coat finish. Measures 36W x 12D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.