EZ-Pull Mechanical Edge of Dock Leveler, 66in Usable W, 20,000 Lb. Cap.

  • Mfr # 986634

  • Zoro # G511865010


product price: $1,622.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Dock Leveler Item
Dock Leveler Edge
Overall Width
66 in
Open Depth
27-3/4 in
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
986634
Zoro #
G511865010
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
66 in
Open Depth
27-3/4 in
Overall Height
15 in

Details

Dock Leveler Item
Dock Leveler Edge

Description

Bluff EZ-Pull Mechanical Edge of Dock Leveler 66in Usable W 20,000 Lb. Cap. - 20EP66. Fast and easy to operate, the Bluff EZ-Pull Dock Leveler is positioned by lifting and pulling the self-storing handle to the dock floor. The latch assembly activates the leveler lip forward to the floor of the trailer as the handle is lifted. When released, the handle automatically returns to the stored position when truck leaves. Included with each unit are twin 12-?in x 10in bumpers that extend 16-?in from dock face. Dock Leveler can accommodate trucks 5in lower or higher than the dock; the optimal dock height for conventional trailers is 51inH. Durable 3/8in thick steel safety plate and heady-duty hinges are designed for years of service. Optional Steel Faced Bumpers and Hydraulic Lift Assist are also available; please call for more information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.