Fabric Mesh Bulletin Board, 48inW x 36inH, Gray

  • Mfr # 695877GY

  • Zoro # G708610614


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
36 in
Board Color
Gray
Depth
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695877GY
Zoro #
G708610614
UPC #
707022468442
Country of Origin
China

Dimensions

Width
48 in
Height
36 in
Depth
9/16 in

Details

Board Color
Gray
Item
Fabric Board

Description

Post notices, awards, and other important information easily with the Global Industrial, Fabric Mesh Bulletin Board. Its sleek and minimal design blends seamlessly into any office, classroom, or workspace setting. The bulletin board's aluminum frame construction and self-healing surface, made of tightly woven polyester fabric, ensure items stay put and allow for continued use without major wear, unlike traditional cork boards that can break or crumble over time.Measures: 48 W x 36 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.