Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Facility Wipes, 800 Wipes/Refill Roll, 2PK

  • Mfr # 641193

  • Zoro # G908826792


product price: $127.84
/pk 2, $63.92/ea
Free Shipping & Returns

Key Features

Application
Most Standard Large Center-Pull Towel Dispensers
Paper Towel Type
Center-Pull Refill Roll
Container Size
8 x 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641193
Zoro #
G908826792
UPC #
707022341004
Country of Origin
United States

Dimensions

Container Size
8 x 10

Details

Color
White
Application
Most Standard Large Center-Pull Towel Dispensers
Paper Towel Type
Center-Pull Refill Roll

Description

Global Industrial™Ideal for use in gyms, athletic centers, healthcare facilities and more. Facility Wipes are an alternative to disinfecting and sanitizing wipes, which require the solution to remain wet on the surface for several minutes to be effective. Pre-moistened wipes help eliminate the risk of surface damage from overspray from using spray bottles and rags. For use with most standard large center-pull towel dispensers sold separately. Biodegradable. Rainforest fragrance. 8 X 10 wipes. Each refill bag contains 800 wipes; sold 2 refill bags per case 1600 wipes total.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.