Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Facility Wipes Starter Kit

  • Mfr # 670164

  • Zoro # G311970327


product price: $99.55
/ea
Free Shipping & Returns

Key Features

Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670164
Zoro #
G311970327
UPC #
707022035309
Country of Origin
United States

Details

Item
Starter Kit
Material
Plastic
Color
Smoke Gray; Beige Back

Description

The Global Facility Wipes Starter Kit is ideal for use in gyms, athletic centers, healthcare facilities and more. Global Industrial™ Center Pull Dispenser is designed to provide a fresh, hygienic supply of wipes reliably, and without uneccesary waste. The single sheet dispensing aperture self-adjusts and will not wear out. Durable and translucent smoke gray plastic cover makes it easy to see when a new roll is needed. The easy to install dispenser features double latch top lock to help prevent theft and vandalism. Global Industrial™ Facility Wipes are an alternative to disinfecting and sanitizing wipes, which require the solution to remain wet on the surface for several minutes to be effective. Pre-moistened wipes help eliminate the risk of surface damage from overspray from using spray bottles and rags. Wipes are biodegradable. Rainforest fragrance. 8in X 10in wipes. Each refill bag contains 800 wipes; sold 2 refill bags per case. Each starter kit contains one dispenser and one case of refill bags 1600 wipes total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.