Zoro Homepage

Fan, Ceiling Mount, 30 in Blade Dia, 120V

  • Mfr # 795754

  • Zoro # G408641062


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Assembled
No
Fan Mounting Location
Ceiling
Material
Steel
For Use With
Spot & People Cooling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
795754
Zoro #
G408641062
UPC #
707022336802
Country of Origin
China

Dimensions

Blade Diameter
30 in

Details

Voltage
120V
Item
Fan
Assembled
No
Fan Mounting Location
Ceiling
Material
Steel
For Use With
Spot & People Cooling
Color
Gray

Description

Highly efficient 3-speed, PSC type ball bearing motor
  • Safety clutch oscillating mechanism prevents jamming
  • Bades are enclosed in steel wire guards for safety
  • Fixed and 90 degree oscillating fan operation
  • Pivot-action fan head allows tilt angle adjustments
  • Includes pull chain control and 12'L, 3-prong power cord
  • Includes two 1-1/2 pipes for fan and ceiling-mounting and hardware
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.