Fan Forced Electric Unit Heater, 3 Phase, 480V, 10kW, 21-7/16 in H, 19 in W

  • Mfr # 246103

  • Zoro # G508619800


product price:  $1,326.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
10kW
Voltage
480V
Phase
3
Overall Width
19 in
Housing Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
246103
Zoro #
G508619800
UPC #
707022359184
Country of Origin
China

Dimensions

Overall Width
19 in
Overall Height
21-7/16 in
Overall Depth
8-1/2 in

Details

Wattage Output
10kW
Voltage
480V
Phase
3
Item
Electric Unit Heater
Housing Material
Steel
Heating Method
Fan Forced

Description

This heater can be mounted vertically or horizontally on to a ceiling using threaded mounting rods and requires four 5/16-18 thread size rods sold separately to fit in to the threaded holes on the heater with at least 7.5 length and secured in place using lock nuts. This 650 CFM forced air unit heater with advanced pull-through air flow design draws air across heating element to quickly create hot air that is evenly distributed into a room to reach desired temperature levels. In addition, louvers adjust up and down for even greater control of throw direction. The unit can provide up to 34,100 BTU or 10,000 Watts of heat. Easy to use built-in turn dial thermostat goes from Min position all the way up to Max and can be set at desired comfort level to cycle on and off automatically. It is constructed from cold rolled steel for extra toughness and durability. The unit comes equipped with thermal cut-off protection, a safety feature that will automatically turn the heater off if overheating occurs. This 480 Volt heater is a three-phase operation. Easy to install and quick access to control box and wiring makes it easy to service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.