Feedwheel Tensioner For 3/8, 3/4W Steel Strapping, Black/Red

  • Mfr # 412414

  • Zoro # G708620040


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel
For Strapping Width
3/3/2016
Color
Black
Length
14-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412414
Zoro #
G708620040
UPC #
707022404402
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
3/3/2016
Length
14-3/8 in

Details

For Use With
Steel
Color
Black

Description

Steel constructed, feed wheel allows a strap width of 3/8 - 3/4. This economy duty tool is ideal for tensioning strapping with a minimum thickness of 7/200. The dimensions are 14-3/8L x 3-3/16W x 3-7/8H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.