Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fingertip Pulse Oximeter With OLED Display

  • Mfr # 436963

  • Zoro # G508826079


product price: $29.79
/ea

Key Features

Color
White
Housing Material
Plastic
Includes
Carrying Case and Lanyard
Width
1-1/4 in
Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436963
Zoro #
G508826079
UPC #
707022452861
Country of Origin
China

Dimensions

Width
1-1/4 in
Length
2-1/4 in
Height
1-1/4 in

Details

Item
Pulse Oximeter
Color
White
Housing Material
Plastic
Includes
Carrying Case and Lanyard
Legend Style
Fingertip

Description

An economical and accurate method of detecting pulse rate and blood oxygen saturation through the finger. Ideal for use in hospitals, medical treatment centers, nursing homes, home care and sports centers. This OLED fingertip pulse oximeter measures the SpO2 Oxygen Saturation and pulse rate accurately in about 8 seconds. The large digital OLED display can clearly display SpO2, Pulse Rate, Pulse Wave Graph, Battery Indicator and Buzzer Indicator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.