Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Sign, 10x14, Pressure Sensitive Vinyl

  • Mfr # 724223PB

  • Zoro # G108612096


product price: $15.29
/ea

Key Features

Sign Material
Pressure Sensitive Vinyl
Width
14 in
Thickness
1/10
Height
10 in
Mounting Hole Dia.
10 x 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724223PB
Zoro #
G108612096
UPC #
707022405515
Country of Origin
United States

Dimensions

Width
14 in
Thickness
1/10
Height
10 in
Mounting Hole Dia.
10 x 14

Details

Sign Material
Pressure Sensitive Vinyl

Description

Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage. Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.