Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Sign, 14x10, Rigid Plastic

  • Mfr # 724219RB

  • Zoro # G508610388


product price: $17.75
/ea

Key Features

Sign Material
Plastic
Width
10 in
Thickness
1-1/4
Height
14 in
Mounting Hole Dia.
14 x 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724219RB
Zoro #
G508610388
UPC #
707022405331
Country of Origin
United States

Dimensions

Width
10 in
Thickness
1-1/4
Height
14 in
Mounting Hole Dia.
14 x 10

Details

Sign Material
Plastic

Description

Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.