Zoro Homepage

First Aid Burn Kit

  • Mfr # 761286

  • Zoro # G011898112


product price: $35.79
/ea

Key Features

Width
3 in
Length
8 in
Height
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761286
Zoro #
G011898112
UPC #
92265599429
Country of Origin
United States

Dimensions

Width
3 in
Length
8 in
Height
4-3/4 in

Details

Item
Burn Kit

Description

Provide a quick and handy storage solution for minor burns and emergencies with the Global Industrial™ First Aid Burn Kit. This 14-piece burn kit includes the basic necessities for burn care in a sturdy, reusable plastic case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.