First Aid Kit, 100-150 Person, 2015 ANSI Compliant, 4-Shelf Steel Cabinet

  • Mfr # 761297A

  • Zoro # G911898182


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
15 in
Height
21 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
761297A
Zoro #
G911898182
UPC #
92265599474
Country of Origin
United States

Dimensions

Width
15 in
Height
21 in
Depth
5 in

Details

Item
First Aid Cabinet
Color
White

Description

100-150-person kit. Meets ANSI Z308.1-2021 standard. Cabinetfts steel construction ensures long-lasting storage. Provide a quick, handy storage solution for minor accidents and medical emergencies with the Global Industrial™ First Aid Kit. This first aid kit is encased with cabinet housing for secure, organized storage of all first aid supplies. The steel construction, with 4 shelves, provides ample, organized storage space for all supplies, while the convenient door pouches allow for great storage of all smaller items. Ideal for medium to large industrial work settings.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.