
First Aid Kit, 50-75 Person, ANSI Compliant, 2-Shelf Steel Cabinet
Mfr # 761295A
Zoro # G411898071
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
10-1/2 in
Height
15-1/4 in
Depth
4-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
761295A
Zoro #
G411898071
UPC #
92265599443
Country of Origin
United States
Dimensions
Width
10-1/2 in
Height
15-1/4 in
Depth
4-3/4 in
Details
Item
First Aid Cabinet
Color
White
Description
50-75-person kit. Meets ANSI Z308.1-2021 standard. Cabinetfts steel construction ensures long-lasting use. Easily store medical supplies with the Global Industrial™ First Aid Kit. This kit provides your facility with a quick and handy storage solution for minor accidents and medical emergencies. These first aid kits are encased in a long-lasting steel cabinet for secure, organized storage of all first aid supplies. Two interior shelves provide ample storage space making it excellent for personal use or in smaller industrial work settings.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.