First Aid Kit, 50 Person, ANSI Compliant, Metal Gasketed Case

  • Mfr # 761290A

  • Zoro # G311898058


product price:  $72.39
/ea

Key Features

Color
White
Width
14 in
Height
9-1/2 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
761290A
Zoro #
G311898058
UPC #
92265599504
Country of Origin
United States

Dimensions

Width
14 in
Height
9-1/2 in
Depth
3 in

Details

Item
First Aid Kit
Color
White

Description

50-person kit. Meets ANSI Z308.1-2021 standard. Metal gasketed case ensures durability. Provide a quick, handy storage solution for minor accidents and medical emergencies with the Global Industrial™ First Aid Kit. These first aid kits are encased with cabinet housing for secure, organized storage of all first aid supplies. They can be wall mounted or moved with an easy carry handle and are ideal for any small office setting.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.