Zoro Homepage

First Aid Kit, 50 Person, ANSI Compliant, Plastic Case

  • Mfr # 761289A

  • Zoro # G311898072


product price: $58.35
/ea

Key Features

Color
White
Width
13-1/2 in
Height
10 in
Depth
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761289A
Zoro #
G311898072
UPC #
92265599511
Country of Origin
United States

Dimensions

Width
13-1/2 in
Height
10 in
Depth
2-3/4 in

Details

Item
First Aid Kit
Color
White

Description

Easily store medical supplies with the Global Industrial First Aid Kit. These first aid kits are encased with plastic cabinet housing for secure, organized storage of all first aid supplies. Can be wall mounted or movable with an easy carry handle. Perfect for any small office setting.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.