First Aid Kit, 75-100 Person, ANSI Compliant, 3-Shelf Steel Cabinet

  • Mfr # 761296A

  • Zoro # G111898180


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Width
13-1/2 in
Height
16 in
Depth
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
761296A
Zoro #
G111898180
UPC #
92265599450
Country of Origin
United States

Dimensions

Width
13-1/2 in
Height
16 in
Depth
5-1/2 in

Details

Item
First Aid Cabinet

Description

75-100-person kit. Meets ANSI Z308.1-2021 standard. 3 steel shelves for optimal storage. Easily store medical supplies with the Global Industrial™ First Aid Kit. These first aid kits are encased with steel cabinet housing for secure and organized storage of emergency medical supplies. Its three shelves provide ample storage space and the convenient door pouches allow for clear and easy access to smaller items. Ideal for small businesses, medium to large industrial work settings, shipping and receiving departments, or other remote locations of your facility.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.