Shop GLOBAL INDUSTRIAL
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flammable Cabinet, Manual Close Single Door, 4 Gallon, 17Wx18Dx22H
- Mfr # 298670
- Zoro # G508620325
product price:Â
$
449.99
/ea
Key Features
Material
Steel
Color
Yellow
Safety Cabinet Type
Compact
Depth
18 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 298670
- Zoro #
- G508620325
- UPC #
- 707022451628
- Country of Origin
- China
- Material
- Steel
- Color
- Yellow
- Safety Cabinet Type
- Compact
- Assembled/Unassembled
- Assembled
- Type
- Flammable
Dimensions
- Depth
- 18 in
- Width
- 17 in
- Height
- 22 in
Description
For securable and supreme level flammable storage management at facilities, businesses and other commercial establishments, the Global Industrial; Flammable Storage Cabinet is your solution for securely containing sensitive items and similar supplies in need of flame protection. This standalone, single door cabinet is perfect for any hallway, warehouse room or commercial interior. Built to withstand a storage capacity of 4 gallons. Cabinet door must be closed manually. Rigid heavy duty construction is cost effective and assures lasting durability. Fully assembled and solidly built. Bright yellow color finish and Flammable - Keep Fire Away label. Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.