
Flammable Cabinet, Self Close Double Door, 90 Gallon, 43"Wx34"Dx65"H
Mfr # 237294
Zoro # G622795374
product price:Â $3,043.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Exterior Height
65 in
Exterior Width
43 in
Color
Yellow
Number of Shelves
2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237294
Zoro #
G622795374
UPC #
707022024952
Country of Origin
United States
Dimensions
Exterior Height
65 in
Exterior Width
43 in
Exterior Depth
34 in
Details
Color
Yellow
Number of Shelves
2
Material
Steel
Storage Capacity
90 gal
Description
Flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge doors. offers additional fire protection. The double-walled design of these Flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers. Doors are equipped with 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when doors are closed without handle rotation. This Self Close Double Door. model automatically closes only when fusible link melts at 165deg F. This self close model also features self-indexing doors that close in sequence to ensure tight closure and a recessed self-close mechanism that allows access to top shelf. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.