Flared Leg Workbench w/ ESD Safety Edge Top, 72inW x 30inD, Gray

  • Mfr # 250223

  • Zoro # G711835981


product price:  $629.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
34 in
Workbench/Table Assembly
Unassembled
Material
Steel
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250223
Zoro #
G711835981
UPC #
707022008815
Country of Origin
Multiple

Dimensions

Height
34 in
Width
72 in
Depth
30 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This workbench comes with a 1-1/4in thick conductive white plastic top. It is ideal for controlling static electricity. The properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. It dissipates 5000V static charge in 0.01 sec with surface resistance of 1010 Ω. This workbench is easy to clean with soap and water. The workbench complies with MIL-B81705B and 101B, 101C, Method 4046. The bench stringer comes with mounting hardware to assemble legs to the benchtop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.