Flared Leg Workbench w/ Stainless Steel Square Edge Top, 48inW x 30inD, Gray

  • Mfr # 239121

  • Zoro # G011836084


product price:  $654.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Depth
30 in
Workbench/Table Assembly
Unassembled
Width
48 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239121
Zoro #
G011836084
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
30 in
Width
48 in
Height
34 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

The work surface of this workbench gains added strength from the substantial wooden core enclosed in welded stainless steel. The particle board core is 1-1/2in thick with a phenolic backer for use in cleanrooms and food service applications. Type 304 brushed stainless steel is highly corrosion-resistant and has polished smooth safety edges and corners. The flared fixed-height legs are made of all-welded steel channel construction, undercoated to resist rust with a gray powder coat finish. The bench stringer comes with mounting hardware to assemble legs to the benchtop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.