
Flared Leg Workbench w/ Stainless Steel Square Edge Top, 72inW x 30inD, Gray
Mfr # 239123
Zoro # G711836100
product price:Â $875.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Color
Gray
Depth
30 in
Workbench/Table Assembly
Unassembled
Height
34 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239123
Zoro #
G711836100
UPC #
707022025256
Country of Origin
Multiple
Dimensions
Depth
30 in
Height
34 in
Width
72 in
Details
Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
This workbench features a work surface that gains added strength from the substantial wooden core enclosed in welded stainless steel. The particle board core is 1-1/2in thick with a phenolic backer for use in clean rooms and food service applications. Type 304 brushed stainless steel is highly corrosion-resistant and has polished smooth safety edges and corners. The flared fixed-height legs are made of all welded steel channel construction and undercoated to resist rust with a gray powder coat finish. The bench stringer comes with mounting hardware to assemble legs to the bench top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.