Zoro Homepage

Flat Deck Truck, Eruo Style, 60 x 30, 2000 Lb. Capacity

  • Mfr # 241502

  • Zoro # G808610651


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Length
60 in
Overall Width
30 in
Material
Iron Frame, Plywood Deck
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241502
Zoro #
G808610651
UPC #
707022337809
Country of Origin
China

Dimensions

Overall Height
38 in
Overall Length
60 in
Overall Width
30 in

Details

Material
Iron Frame, Plywood Deck
Color
Blue
Assembled
No

Description

Easily and securely transport materials.
  • Sturdy 1/8 x 1-1/2 angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel.
  • Rugged 3/4 thick plywood decking with lacquer finish helps reduce noise during transport.
  • Each truck includes two swivel and two rigid casters.
  • Cross-braced 29h handle.
  • Assembles easily.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.