
Flat Lid, Black, Plastic
Mfr # 240461BK
Zoro # G408610730
product price: $21.25
/eaKey Features
Lid Shape
Round
Color
Black
Height
1-3/8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240461BK
Zoro #
G408610730
UPC #
707022357135
Country of Origin
China
Dimensions
Height
1-3/8 in
Details
Lid Shape
Round
Color
Black
Item
Flat Lid
Material
Plastic
Description
Won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.