Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Lid, Blue, Plastic

  • Mfr # 240461BL

  • Zoro # G608610851


product price: $21.69
/ea

Key Features

Lid Shape
Round
Color
Blue
Material
Plastic
Height
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240461BL
Zoro #
G608610851
UPC #
707022357012
Country of Origin
China

Dimensions

Height
1-3/8 in

Details

Lid Shape
Round
Color
Blue
Item
Flat Lid
Material
Plastic

Description

Won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.