Zoro Homepage

Flat Lid, Gray, Plastic, 20 W/Dia

  • Mfr # 261904GY

  • Zoro # G508622411


product price: $30.15
/ea

Key Features

Lid Shape
Rectangle
Color
Gray
Width/Diameter
20
Depth
11 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261904GY
Zoro #
G508622411
UPC #
707022325639
Country of Origin
China

Dimensions

Width/Diameter
20
Depth
11 in
Height
4 in

Details

Lid Shape
Rectangle
Color
Gray
Item
Flat Lid
Material
Plastic

Description

Solid lid style is ideal for standard waste disposal while keeping odors under control and trash out of sight. Includes built-in recessed handle. Lid fits on Global 23 Gallon Slim Trash Container Sold Separately. Constructed of heavy duty plastic to resist dents and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.