Zoro Homepage

Flat Lid, Gray, Plastic, 31 in W/Dia

  • Mfr # 240925

  • Zoro # G611865163


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width/Diameter
31 in
Material
Plastic
Length
46-1/2 in
Height
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240925
Zoro #
G611865163
UPC #
-
Country of Origin
China

Dimensions

Width/Diameter
31 in
Length
46-1/2 in
Height
6-1/2 in

Details

Color
Gray
Item
Flat Lid
Material
Plastic

Description

Domed Lid helps control odors and protect cargo. Fits snug and allows access to contents without removal. Comes in gray only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.