Zoro Homepage

Flat Lid, Green, Plastic, 20 in W/Dia

  • Mfr # 261904GN

  • Zoro # G611863213


product price: $27.05
/ea

Key Features

Color
Green
Width/Diameter
20 in
Height
4 in
Material
Plastic
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261904GN
Zoro #
G611863213
UPC #
707022443807
Country of Origin
China

Dimensions

Width/Diameter
20 in
Height
4 in
Depth
11 in

Details

Color
Green
Item
Flat Lid
Material
Plastic

Description

The Global Industrial™ Solid Green Recycling Lid with Handle is constructed of heavy duty plastic to resist dents and corrosion. Solid lid style is ideal for standard waste disposal while keeping odors under control and trash out of sight. Built-in recessed handle for ease of lifting to different locations. Lid fits on Global Industrial™ 23 Gallon Slim Trash Container Sold Separately. Combine containers with 3 different lid styles to create your own recycling station.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.