Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Lid, Green, Steel

  • Mfr # 260CP780

  • Zoro # G411865745


product price: $67.75
/ea

Key Features

Color
Green
Height
1-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260CP780
Zoro #
G411865745
UPC #
707022021852
Country of Origin
China

Dimensions

Height
1-1/2 in

Details

Color
Green
Item
Flat Lid
Material
Steel

Description

Flat lid for 24 gallon Global Industrial™ outdoor steel slatted receptacles. Green color finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.