Zoro Homepage

Flat Lid, Orange, Plastic, 22.75 in W/Dia

  • Mfr # 240465BOR

  • Zoro # G608591730


product price: $39.09
/ea

Key Features

Lid Shape
Round
Color
Orange
Width/Diameter
22.75 in
Height
2-1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240465BOR
Zoro #
G608591730
UPC #
707022402286
Country of Origin
China

Dimensions

Width/Diameter
22.75 in
Height
2-1/2 in

Details

Lid Shape
Round
Color
Orange
Item
Flat Lid
Material
Plastic

Description

Leak-proof seamless plastic allows easy cleaning and waste disposal. Won't corrode, chip, crack or peel. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.