Zoro Homepage

Flat Lid, Orange, Plastic, 22.75 in W/Dia

  • Mfr # 240465OR

  • Zoro # G908610391


product price: $39.09
/ea

Key Features

Lid Shape
Round
Color
Orange
Width/Diameter
22.75 in
Height
2-1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240465OR
Zoro #
G908610391
UPC #
707022357357
Country of Origin
China

Dimensions

Width/Diameter
22.75 in
Height
2-1/2 in

Details

Lid Shape
Round
Color
Orange
Item
Flat Lid
Material
Plastic

Description

Won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.