
Flat Lid, Orange, Plastic
Mfr # 240461BOR
Zoro # G408610907
product price: $20.75
/eaKey Features
Lid Shape
Round
Color
Orange
Height
1-3/8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240461BOR
Zoro #
G408610907
UPC #
707022402248
Country of Origin
China
Dimensions
Height
1-3/8 in
Details
Lid Shape
Round
Color
Orange
Item
Flat Lid
Material
Plastic
Description
Leak-proof seamless plastic allows easy cleaning and waste disposal. Won't corrode, chip, crack or peel. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.