
Flat Panel Monitor Track For 24in LAN Station
Mfr # 300911
Zoro # G011937545
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Height
3-1/2 in
Color
Gray
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300911
Zoro #
G011937545
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
3-1/2 in
Details
Color
Gray
Assembly Required
No
Description
Flat Panel Monitor Track For 24 Inch Lan Station - 300911. LCD Track securely mounts flat panel monitors to LAN station at ideal viewing height. Monitor mounts swivel 180 degrees. 48in kit accommodates up to four 15in monitors. 72in kit accommodates up to five 15in monitors or four 17in monitors. LCD track includes 2 monitor mounts. Mounts are compatible with monitors meeting VESA standards. Additional mounts sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.