Zoro Homepage

Flat Panel Monitor Track For 48in LAN Station

  • Mfr # 607307

  • Zoro # G011937897


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607307
Zoro #
G011937897
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Color
Gray
Assembly Required
No

Description

Flat Panel Monitor Track For 48 Inch Lan Station - C45727. LCD Track securely mounts flat panel monitors to LAN station at ideal viewing height. Monitor mounts swivel 180 degrees. 48in kit accommodates up to four 15in monitors. 72in kit accommodates up to five 15in monitors or four 17in monitors. LCD track includes 2 monitor mounts. Mounts are compatible with monitors meeting VESA standards. Additional mounts sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.