
Flat Surfaced Shop Desk w/ Riser & Outlets, 34-1/2inW x 30inD, Gray
Mfr # 319392AKIT
Zoro # G411937503
product price:Â $359.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Gray
Height
38 to 42-1/2 in
Material
Steel
Depth
30 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319392AKIT
Zoro #
G411937503
UPC #
707022036283
Country of Origin
China
Dimensions
Height
38 to 42-1/2 in
Depth
30 in
Width
34-1/2 in
Details
Color
Gray
Item
Open Leg
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This flat shop desk is a multifunctional workstation designed for warehouse, shipping, distribution and other related applications. The pigeonhole riser measures 12inD x 7-3/4inH and stores supplies and various sized computer equipment for out of the way storage. The desk legs are height adjustable from 38in to 42-1/2inH at 1-1/2in increments providing added comfort and reducing fatigue during extended work periods. The locking drawer measures 22-3/4inW x 15-3/4inD x 4-1/2inH secures content and creates an added layer of protection against unauthorized access and theft. The 14 ga steel-channel-reinforced work surface measures 34-1/2inW x 30inD and ensures years of reliable service in harsh working conditions. These desks include dual sided outlets for easy access to electrical power on both the front and back sides of the unit. The outlets include a 15ft power cord and integrated circuit breaker for surge protection. The desk assemble easily with no wiring required. It has a gray powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.