Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D x 38 to 42-1/2H, Blue
- Mfr # 319355
- Zoro # G208653593
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Overall Width
34-1/2 in
Overall Height
38 - 42-1/2 in
Overall Depth
30
Shop Desk Style
Compartment, Drawer, Knockout Outlet, Shelf
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319355
- Zoro #
- G208653593
- UPC #
- 707022346962
- Country of Origin
- China
- Shop Desk Style
- Compartment, Drawer, Knockout Outlet, Shelf
- Color
- Blue
- Material
- Steel
- Type
- Open Leg
- Assembly
- Required
Dimensions
- Overall Width
- 34-1/2 in
- Overall Height
- 38 - 42-1/2 in
- Overall Depth
- 30
Description
Flat top work surface. Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. 15D lower shelf included. Electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. Outlet easily screws onto the side of shop desk. No wiring necessary. Durable blue powder coat finish. Easy Assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.