Zoro Homepage

Floor Cleaner & Deodorizer, 1-Gallon Bottles, 2PK

  • Mfr # 670172

  • Zoro # G708827043


product price: $71.39
/pk 2, $35.70/ea

Key Features

Size
1 gal
Color
Purple
Weight
18.00
Application
General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670172
Zoro #
G708827043
UPC #
707022353533
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Multi-Surface Floor Cleaner
Color
Purple
Weight
18.00
Application
General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service

Description

Neutral pH, multi-purpose cleaner with a pleasant, long-lasting lavender fragrance. Clean and deodorize in a single time-saving step. Use on a variety of surfaces including floors, walls, and woodwork. Ideal to use in kitchens, schools, hotel rooms, lobbies, entrances, and other public areas. For use on light duty soils and dirt. Purple color. Gallon bottle. Sold 2 bottles per case. Dilution Ratios: Light duty cleaning/damp mopping finished floors: 2 oz per gallon/water. Medium duty cleaning: 4-6 oz per gallon/water. Heavy duty cleaning: 12-16 oz per gallon/water. Intended for Industrial/Commercial use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.