Zoro Homepage

Floor Mount Orbit Steel Post, 81inH, Black

  • Mfr # 752152BK

  • Zoro # G211936805


product price: $569.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
5 in
Height
81 in
Color
Black
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752152BK
Zoro #
G211936805
UPC #
707022023481
Country of Origin
Multiple

Dimensions

Width
5 in
Height
81 in
Depth
5 in

Details

Item
Post
Material
Steel
Color
Black
Assembly Required
No

Description

81inH Stationary Steel Post for Global IndustrialTM Orbit Computer Workstations. This super strong 5in x 5in steel center post with base bolts to the floor with the stationary base mounting hardware not included for stability. To hide all cables, the post includes 3 cable management openings at 15in, 42-1/2in and 70inH. Permits mounting of work surfaces at 30in or 40inH. Permits mounting of monitors at 52in, 66in or 80inH. Post base measures 17-1/2in x 17-1/2in. Powder coat finish. Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.