Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 24L, Yellow

  • Mfr # 670591

  • Zoro # G408825714


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Height
4-4/5 in H x 24 in L
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670591
Zoro #
G408825714
UPC #
707022470681
Country of Origin
China

Dimensions

Height
4-4/5 in H x 24 in L
Length
24 in

Details

Material
Steel
Color
Yellow

Description

This Global Industrial; Steel Floor Stop Bollard is used to control the flow of machinery like pallet jacks, forklifts, and carts and prevent them from accessing work areas or to prevent pedestrian and worker accidents. It is made from 4-1/2 diameter heavy-duty welded steel with removable rubber end caps that allow the bollard to be filled with concrete for additional reinforcement for optimum strength and protection against hard impacts and crashes. Its base plates are pre-drilled to accept mounting bolts sold separately - Hole dimension 0.49''. The bollard has a high-visibility yellow powder coat finish with black stripes on edges. Overall length is 24.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.