Fold and Store Service Cart, 350 Lb. Capacity, 28L x 19W x 29H

  • Mfr # 912110

  • Zoro # G308613572


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Overall Width
28 in
Assembled/Unassembled
Unassembled
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912110
Zoro #
G308613572
UPC #
707022077927
Country of Origin
China

Dimensions

Overall Width
28 in
Depth
19 in
Height
29 in

Details

Color
Silver
Material
Steel
Assembled/Unassembled
Unassembled

Description

Folds down compactly for easy, out of the way storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.