Folding Chair W/White Vinyl Padded Seat, White, Resin Frame

  • Mfr # B1105817

  • Zoro # G708621016


product price: $65.95
/ea
Sold in multiples of 4 for $263.80

Key Features

Assembled/Unassembled
Assembled
Seat Height
30-3/4
Seat Depth
18
Seat Width
17-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1105817
Zoro #
G708621016
UPC #
812581017984
Country of Origin
China

Dimensions

Seat Height
30-3/4
Seat Depth
18
Seat Width
17-1/2

Details

Assembled/Unassembled
Assembled

Description

This HERCULES Series Folding Chair features a 1000 lb. weight capacity so that you can be assured that it will accommodate any function. From indoor or outdoor weddings to other upscale events, this resin folding chair will never let you down. Featuring a padded vinyl seat, our white folding chair will provide an excellent solution to all your event planning needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.