Folding Platform Truck, Aluminum, 29 x 19, 400 lb. Capacity

  • Mfr # 241419

  • Zoro # G308610304


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29 in
Overall Width
19 in
Material
Aluminum
Assembled
No
Weight
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241419
Zoro #
G308610304
UPC #
707022055581
Country of Origin
China

Dimensions

Overall Length
29 in
Overall Width
19 in

Details

Material
Aluminum
Assembled
No
Weight
20

Description

Comfortable, ergonomically designed handle folds down for compact storage. Corrosion resistant deck with ribbed surface to help retain cargo. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 4 rubber casters.
Note: Usbale Deck L = 26-1/2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.