Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Security Truck, 2000 Lb. Capacity, 44-1/2W x 27D x 76H

  • Mfr # 912114

  • Zoro # G108612294


product price: $1,086.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
76 in
Overall Length
44-1/2 in
Overall Width
27 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912114
Zoro #
G108612294
UPC #
707022077934
Country of Origin
China

Dimensions

Overall Height
76 in
Overall Length
44-1/2 in
Overall Width
27 in

Details

Material
Steel
Color
Gray

Description

Folding truck conserves valuable floor space, as it folds to only 6 thick when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.