Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Truck with Solid Tilting Shelves, 2000 Lb. Capacity, 38L x 25W x 66H

  • Mfr # 912138

  • Zoro # G108612263


product price: $864.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
66 in
Overall Length
38 in
Overall Width
25 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912138
Zoro #
G108612263
UPC #
707022008266
Country of Origin
China

Dimensions

Overall Height
66 in
Overall Length
38 in
Overall Width
25 in

Details

Material
Steel
Color
Silver
Item
Folding Truck

Description

Rugged versatile truck folds to save space, permits clear view of contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.