Foot Operated Hand Sanitizer Dispenser, For Use With Gallon Bottles W/ Pump

  • Mfr # 641545

  • Zoro # G308826972


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Mount Type
Floor Stand
For Use With
Gallon Bottles w/ Pump
Height
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
641545
Zoro #
G308826972
UPC #
707022455473
Country of Origin
United States

Dimensions

Height
44 in
Width
12 in
Length
14 in

Details

Color
Silver
Material
Steel
Mount Type
Floor Stand
For Use With
Gallon Bottles w/ Pump

Description

Touchless and conveniently accessible, the Global Industrial Foot Operated Hand Sanitizer Dispenser can be integrated with a variety of gallon sanitizer bottles with pumps sold separately. This height adjustable stand features a 6-3/4 deep tray to prevent spill by capturing excess drippings. Each bottle placed into this upright station is secured in place with a Hook And Loop hook-and-loop fastener, which is attached to the back plate. This completely mechanical unit requires no batteries and includes a braided steel cable, single brass lock and a safety stop at 18 above the floor to reduce fall risk of the attached bottle. Sturdy aluminum pole and steel base allow lasting durability and reliability. Dimensions are 44H x 12W x 14D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.