Zoro Homepage

Forklift Anti-Blind Spot Mirror w/ Magnetic Mount, 9L

  • Mfr # 800497

  • Zoro # G408826971


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Length
9 in
Material
Plastic
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800497
Zoro #
G408826971
UPC #
707022469906
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
9 in

Details

Material
Plastic
Item
Dome Mirror
Assembled
Yes

Description

The 9 Global Industrial; Forklift Anti-Blind Spot Mirror has a domed design that provides a full 180° range of visibility for the forklift operator that enhances safety for the driver, pedestrians, and the facility including shelving racks, stacks of product, or walls. A magnetic base adheres to any ferrous metal surface and its adjustable arm enables any driver to place it exactly where they need it for optimal visibility, so they can easily check behind them and in their side blind spots before moving in reverse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.