Zoro Homepage

Forklift Jack Stands 26,000 Lb. Capacity, PR

  • Mfr # 988870

  • Zoro # G108662961


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988870
Zoro #
G108662961
UPC #
707022326711
Country of Origin
China

Details

Item
Pair of Jack Stands
Color
Yellow
Material
Steel

Description

Jack Stands are designed to hold your fork lift truck in the raised position when performing repairs and maintenance. Includes two Jack Stands with heat-treated holding pins for easy height adjustability. Heavy duty steel construction features a wide base design for stability. Raised Height - 15-3/4. Lowered Height - 9-1/2H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.