Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Mount Drum Grab, Single Drum, 1000 Lb. Capacity

  • Mfr # 988931

  • Zoro # G208826959


product price: $1,135.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Width
28 in
Material
Steel
Color
Blue
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988931
Zoro #
G208826959
UPC #
707022330053
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Width
28 in
Depth
34 in

Details

Material
Steel
Color
Blue
Item
Forklift Drum Grab
Assembled
Yes

Description

Rugged all-steel construction offers 1000 lb. capacity. 5-1/2in x 2 fork pockets. Forklift Mounted Drum Grab has an automatic clamping lock that maintains a positive grip, even over rough floor surfaces. Grip will not unlock until drum is set down ensuring safe and secure drum transport. The Drum Grab works with steel, poly or fiber drums, both open and closed head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.